LAMINATED CABLE WRAP LABEL,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMINATED CABLE WRAP LABEL,NYLON

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1868712-1
  • Mfr. Model # 1868712
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 1364
  • Shipping Weight 0.381 lbs

Technical Specs

  • Colour Black on White
  • For Use With XTL(TM) 500
  • Height 2"
  • Item Laminated Cable Wrap Label
  • Material Nylon
  • Max. Lines of Print 12
  • Temp. Range -40 Degrees to 140 Degrees F
  • Labels per Roll 70
  • Width 4"
  • Min. Wire Size 2 AWG
  • Legend Blank
  • Max. Wire Size 4/0 AWG
  • Metal Detectable No
  • Standards UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list