LAMINATED CABLE WRAP LABEL,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMINATED CABLE WRAP LABEL,NYLON

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1868709-1
  • Mfr. Model # 1868709
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 1364
  • Shipping Weight 0.306 lbs

Technical Specs

  • Colour Black on White
  • Height 1-1/2"
  • For Use With XTL(TM) 500
  • Item Laminated Cable Wrap Label
  • Material Nylon
  • Labels per Roll 75
  • Temp. Range -40 Degrees to 140 Degrees F
  • Max. Lines of Print 12
  • Width 4"
  • Legend Blank
  • Standards UL
  • Min. Wire Size 6 AWG
  • Max. Wire Size 2/0 AWG
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list