Skip Content
LABEL,BLACK/YELLOW,3-1/2 IN. H,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL,BLACK/YELLOW,3-1/2 IN. H,PK 1

STRANCO INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCD5
  • Mfr. Model # 3XCD5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Height 3-1/2"
  • Width 5"
  • Legend Caution Keep Hands Clear
  • Language English
  • Legend/Background Color Black/Yellow
  • Subject Matter Personal Protection
  • Item Label
  • Material Self-Adhesive Vinyl
  • Background Color Yellow
  • Shape Rectangle
  • Header Caution
  • Legend Color Black
  • Header Legend Color Yellow
  • Legend Style Text
  • Metal Detectable No
  • Header Background Color Black
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list