Skip Content
LABEL B580 BK/YW 3/4IN X 21FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL B580 BK/YW 3/4IN X 21FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142811
  • Mfr. Model # 142811
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.2 lbs

Product Details

Colour black on yellow. Material B595. Roll length 21 ft. Size 3/4 inch.

Technical Specs

  • Material Vinyl Film
  • Colour Black on Yellow
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Standards ASTM D 523, ASTM D 2979
  • Label Type Label
  • Label Height 252"
  • Label Width 0.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list