Skip Content
LABEL ARC FLASH WARNING TXT 3.5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL ARC FLASH WARNING TXT 3.5X5

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY102309
  • Mfr. Model # 102309
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.96 lbs

Product Details

Basic arc flash warning label with text only. Label size 3 1/2 x 5 inches, 100 per roll. RPM 275, RPM @ 60 Hz 275, Mounting Height (Ft.) 10 to 40, Thermally Protected Permanent Split Capacitor Motor, Yes, Max. Ambient Temp. (F) 105, Includes J Hook, Safet

Technical Specs

  • Item Warning, Text Only
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Width 5"
  • Standards NEC: NFPA 70E: OSHA 1910.331-335
  • Legend Warning Arc Flash and Shock Hazard Appropriate PPE Required Do Not Operate Controls or Open Covers Without Appropriate Personal Protection Equipment. Failure to Comply May Result In Injury or Death Refer to NFPA 70E for Minimum PPE Requirements
  • Legend/Background Color Black, Orange/White
  • Language English
  • Metal Detectable No
  • Subject Matter Instruction
  • Header Warning
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Header Legend Color Black
  • Write on Surface No
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list