Skip Content
LABEL ARC FLASH DANGER 2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL ARC FLASH DANGER 2X4

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY101518
  • Mfr. Model # 101518
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.4 lbs

Product Details

Basic arc flash and shock hazard danger label. Label size 2 x 4 inches, 100 per roll. RPM 300/200/130, RPM @ 60 Hz 300/200/131, Mounting Height (Ft.) 8,10 and 20, Thermally Protected Permanent Split Capacitor Motor, Yes, Max. Ambient Temp. (F) 105, Includ

Technical Specs

  • Item Danger, Arc Flash & Shock Hazard
  • Height 2"
  • Width 4"
  • Material Self-Adhesive Polyester
  • Legend Danger Arc Flash and Shock Hazard Appropriate Personal Protection Equipment Required
  • Standards OSHA, NFPA, Current NEC Labeling Requirements
  • Language English
  • Legend/Background Color Black, Red/White
  • Subject Matter Instruction
  • Metal Detectable No
  • Shape Rectangle
  • Header Danger
  • Legend Color Black
  • Legend Style Text
  • Background Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface No
  • Header Legend Color White
  • Header Background Color Red
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list