LABEL,ARC FLASH,7X10,WRN ARC FLASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,ARC FLASH,7X10,WRN ARC FLASH

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC322
  • Mfr. Model # LELC322
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.042 lbs

Technical Specs

  • Material Adhesive Vinyl
  • Legend Warning Arc Flash And Shock Hazard Appropriate PPE Required - ___Flash Hazard Boundary ___Incident Energy At 18" (cal/cm²) ___PPE Level ___Shock Hazard (Nominal System Voltage) ___Limited Approach ___Restricted Approach-Glove Class ___Prohibited Approach-Glove Class - Equipment Name:___ Date:___
  • Height 7"
  • Width 5"
  • Item Arc Flash Label
  • Legend/Background Color White on Red/Black: Black on White
  • Standards ANSI/CEMA
  • Shape Rectangle
  • Header Warning
  • Background Color White
  • Header Background Color Orange
  • Self-Adhesive Yes
  • Header Legend Color Black
  • Legend Style Text
  • Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list