LABEL,ARC FLASH,7X10,WRN ARC FLASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,ARC FLASH,7X10,WRN ARC FLASH

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC312
  • Mfr. Model # LELC312
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.042 lbs

Technical Specs

  • Material Adhesive Vinyl
  • Item Arc Flash Label
  • Height 7"
  • Width 2-3/8"
  • Legend Warning Arc Flash And Shock Hazard Appropriate PPE Required Failure To Comply With NFPA 70E Requirements Can Result In Serious Injury Or Death
  • Legend/Background Color Purple/Black/Red on White
  • Standards OSHA
  • Shape Rectangle
  • Header Warning
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list