Skip Content
LABEL ARC FLASH 1.9X3.0IN DANGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL ARC FLASH 1.9X3.0IN DANGER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPTL37-483DANGER
  • Mfr. Model # PTL37-483DANGER
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1366
  • Shipping Weight 0.28 lbs

Product Details

Arc Flash labels with preprinted ANSI-format Red Danger headers and ANSI-format Orange Warning headers. The new preprinted materials allow customers to print arc flash labels with hazard and safety information such as incident energy, hazard category and

Technical Specs

  • Colour Red/White
  • For Use With Mfr. No. BMP71 and TLS 2200(R), TLS PC Link(TM) Thermal Transfer Portable Printers
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Item Arc Flash Label
  • Adhesive Yes
  • Width 3"
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: UL Recognized
  • Legend Danger
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list