LABEL,7/8 IN. W,7/8 IN. H,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,7/8 IN. W,7/8 IN. H,PK 500

HARRIS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WH30
  • Mfr. Model # 9WH30
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 7/8"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 7/8"
  • Legend MSDS
  • Legend/Background Color Black/Yellow
  • Subject Matter Biohazard
  • Language English
  • Shape Rectangle
  • Header No Header
  • Background Color Yellow
  • Legend Color Black
  • Self-Adhesive Yes
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list