Skip Content
LABEL,5X7,WRN ARC FLASH HAZARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,5X7,WRN ARC FLASH HAZARD

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC387
  • Mfr. Model # LELC387
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Height 5"
  • Width 4"
  • Material Adhesive Vinyl
  • Item Arc Flash Label
  • Legend Warning Arc Flash Hazard Appropriate PPE Required - Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum PPE Requirements
  • Standards OSHA
  • Legend/Background Color Blue/Black/Red on White
  • Shape Rectangle
  • Header Warning
  • Background Color Black
  • Legend Style Text
  • Header Legend Color Black
  • Legend Color Black, White
  • Self-Adhesive Yes
  • Header Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list