LABEL,5X7,WRN ARC FLASH AND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,5X7,WRN ARC FLASH AND

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC334
  • Mfr. Model # LELC334
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Material Adhesive Vinyl
  • Width 3"
  • Height 5"
  • Item Arc Flash Label
  • Legend Warning Arc Flash And Shock Hazard Appropriate PPE Required - Incident Energy At 18" (cal/cm²):___ Arc Flash Hazard Boundary:___ PPE Minimum Arc Rating (cal/cm²):___ Hazard Risk Category (Hrc):___ Nominal System Voltage:___ Required Level Of PPE: - Equipment Id:___ Date Of Assessment:___
  • Legend/Background Color Black on Orange/White: White on Black
  • Standards ANSI/CEMA
  • Header Warning
  • Shape Rectangle
  • Background Color White
  • Legend Style Text
  • Legend Color Black
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list