Skip Content
Discontinued with Replacement
LABEL .5IN BRADYBONDZ WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABEL .5IN BRADYBONDZ WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71C500-483
  • Mfr. Model # M71C500-483
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
BMP71 LABELS

Your Price: NA

Technical Specs

  • Application General and Industrial ID, Voice/Data ID, Panel ID
  • Colour White
  • Item Label Tape Cartridge
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R6000
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Adhesive Yes
  • Label Type Polyester
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: UL Recognized
  • Tape Material Polyester
  • Length 50 ft.
  • Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list