LABEL 4X4 500/RL CLS 1 DIV 6N EXPLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL 4X4 500/RL CLS 1 DIV 6N EXPLO

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTCL159PS5
  • Mfr. Model # TCL159PS5
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2119
  • Shipping Weight 2.25 lbs

Product Details

Transportation of Dangerous Goods (TDG) Labels. Labels that will help identify your products and get them there safe and sound.

Technical Specs

  • Height 4"
  • Colour Black, Orange
  • Item Shipping Label
  • Material Adhesive Coated Paper
  • Legend Class 1 Division 6N Explosives
  • Width 4"
  • Standards TDG Directorate in Part 4, Dangerous Good Safety Marks, and IMDG Requirements
  • Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list