Skip Content
LABEL 4IN BRADYBONDZ WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL 4IN BRADYBONDZ WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM7123-483
  • Mfr. Model # M7123-483
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • For Use With Mfr. No. BMP71, M71-R6000
  • Item Label Cartridge
  • Adhesive Yes
  • Temp. Range -40 Degrees to 248 Degrees F
  • Width 4"
  • Legend BLANK
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, UL Recognized
  • Application General & Industrial ID, Voice/Data ID, Panel ID
  • Length 4"
  • Label Type Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list