LABEL 3.5X5 DNGR HIGH VOLTAGE 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL 3.5X5 DNGR HIGH VOLTAGE 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86139
  • Mfr. Model # 86139
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Equipment Label
  • Material Laminated Polyester
  • Legend Danger High Voltage
  • Width 5"
  • Height 3-1/2"
  • Language English
  • Legend/Background Color Black, White/Black, Red, White
  • Subject Matter Electrical Hazard
  • Metal Detectable No
  • Shape Rectangle
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Background Color White
  • Header Danger
  • Legend Color Black
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list