Skip Content
LABEL,3-1/2X5,WRN ARC FLASH AND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,3-1/2X5,WRN ARC FLASH AND

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC374
  • Mfr. Model # LELC374
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3-1/2"
  • Material Adhesive Vinyl
  • Width 3"
  • Item Arc Flash Label
  • Legend Warning Arc Flash And Shock Hazard Appropriate PPE Required - Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum PPE Requirements.
  • Standards ANSI/CEMA
  • Legend/Background Color Black on Orange/White: White on Black
  • Shape Rectangle
  • Header Warning
  • Language English
  • Background Color Black
  • Legend Style Text
  • Legend Color Black, White
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list