Skip Content
LABEL,3-1/2X5,WRN ARC FLASH AND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,3-1/2X5,WRN ARC FLASH AND

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC372
  • Mfr. Model # LELC372
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Arc Flash Label
  • Material Adhesive Vinyl
  • Height 3-1/2"
  • Legend Warning Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required
  • Width 5"
  • Legend/Background Color Black on Yellow: White on Black
  • Standards ANSI/CEMA
  • Header Warning
  • Background Color White
  • Shape Rectangle
  • Legend Color Black
  • Legend Style Text
  • Header Legend Color Black
  • Self-Adhesive Yes
  • Header Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list