LABEL,3-1/2X5,DGR ARC FLASH SHOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,3-1/2X5,DGR ARC FLASH SHOCK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC341
  • Mfr. Model # LELC341
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Arc Flash Label
  • Height 3-1/2"
  • Material Adhesive Dura-Vinyl
  • Width 5"
  • Legend Danger Arc Flash And Shock Hazard Appropriate PPE Required - Incident Energy At 18" (cal/cm²):___ Arc Flash Hazard Boundard:___ PPE Minimum Arc Rating (cal/cm²):___ Hazard Risk Category (Hrc):___ Nominal System Voltage:___ Required Level Of PPE: - Equipment Id:___ Date Of Assessment:___
  • Legend/Background Color White on Red: Black on White
  • Standards ANSI
  • Shape Rectangle
  • Legend Style Text
  • Header Legend Color White
  • Background Color White
  • Legend Color Black
  • Header Danger
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list