Skip Content
LABEL,3-1/2X5,DGR ARC FLASH SHOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,3-1/2X5,DGR ARC FLASH SHOCK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC136
  • Mfr. Model # LELC136
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3-1/2"
  • Material Adhesive Dura-Vinyl
  • Width 5"
  • Legend Danger Arc Flash And Shock Hazard Appropriate PPE Required - Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum PPE Requirements.
  • Item Arc Flash Label
  • Legend/Background Color White on Red: Black on White
  • Standards ANSI
  • Language English
  • Shape Rectangle
  • Header Danger
  • Legend Color Black
  • Background Color Black, White
  • Legend Style Text
  • Header Background Color Red
  • Header Legend Color White
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list