LABEL,3-1/2X5,DGR ARC FLASH SHOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,3-1/2X5,DGR ARC FLASH SHOCK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC132
  • Mfr. Model # LELC132
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3-1/2"
  • Item Arc Flash Label
  • Legend Danger Arc Flash & Shock Hazard Appropriate Personal Protection Equipment Required
  • Legend/Background Color Black on Orange/White
  • Width 5"
  • Material Adhesive Backed Coated Paper
  • Standards ANSI
  • Background Color White
  • Shape Rectangle
  • Header Danger
  • Legend Color Black
  • Header Legend Color White
  • Legend Style Text
  • Self-Adhesive Yes
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list