LABEL,3-1/2X5,DGR ARC FLASH SHOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,3-1/2X5,DGR ARC FLASH SHOCK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC130
  • Mfr. Model # LELC130
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3-1/2"
  • Material Adhesive Dura-Vinyl
  • Item Arc Flash Label
  • Width 5"
  • Legend/Background Color Black on Orange: White on Black
  • Legend Danger Arc Flash & Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment
  • Standards ANSI
  • Header Danger
  • Shape Rectangle
  • Language English
  • Legend Color Black
  • Background Color White
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list