LABEL,3-1/2X5,DGR ARC FLASH HAZARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,3-1/2X5,DGR ARC FLASH HAZARD

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFLELC142
  • Mfr. Model # LELC142
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 3-1/2"
  • Item Arc Flash Label
  • Material Adhesive Dura-Vinyl
  • Legend Danger Arc Flash Hazard Appropriate PPE Required - Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To NFPA 70E For Minimum PPE Requirements.
  • Width 5"
  • Legend/Background Color White on Red: Black on White
  • Standards ANSI
  • Legend Color Black
  • Background Color Black, White
  • Shape Rectangle
  • Legend Style Text
  • Header Danger
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list