LABEL,2-7/8 IN. W,7/8 IN. H,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,2-7/8 IN. W,7/8 IN. H,PK 500

HARRIS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9E292
  • Mfr. Model # 9E292
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Height 7/8"
  • Item Label
  • Material Self-Adhesive Vinyl
  • Width 2-7/8"
  • Legend Cancer Hazard
  • Legend/Background Color Yellow/Black
  • Language English
  • Subject Matter Biohazard
  • Shape Rectangle
  • Header No Header
  • Background Color Black, Yellow
  • Legend Color Yellow
  • Legend Style Text and Symbol
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list