Skip Content
LABEL 2.00IN X 0.335IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL 2.00IN X 0.335IN WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPS187-2WT
  • Mfr. Model # PS187-2WT
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.35 lbs

Technical Specs

  • Material Polyolefin
  • Item Label
  • Temp. Range -40 Degrees to 350 Degrees F
  • Width 2"
  • Colour White
  • Standards UL, MIL-STD-202, SAE-AS-81531, SAE-DTL-23053/5 Class 1, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank
  • Shrink Ratio 3:1
  • Labels per Roll 2500
  • Min. Wire Size 18 AWG
  • Max. Wire Size 12 AWG
  • Height 21/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list