Skip Content
LABEL,1 IN. H,1-3/4 IN. W,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL,1 IN. H,1-3/4 IN. W,PK 1000

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VAY7
  • Mfr. Model # 3VAY7
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Label
  • Height 1"
  • Material Self-Adhesive Vinyl
  • Width 1-3/4"
  • Legend 10 Percent Formalin
  • Legend/Background Color Red
  • Language English
  • Subject Matter Chemical and Maintenance
  • Shape Rectangle
  • Header No Header
  • Legend Color Black
  • Background Color Red
  • Legend Style Text
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor Only
  • Write on Surface No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list