LABEL 1.8IN RAISED PANEL RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL 1.8IN RAISED PANEL RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71EP169-593RD
  • Mfr. Model # M71EP-169-593-RD
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • For Use With Mfr. No. BMP71, M71-R4400-WT
  • Colour Red
  • Item Label Cartridge
  • Adhesive Yes
  • Temp. Range -4⁰ to 212 Degrees F
  • Width 1-4/5"
  • Legend BLANK
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Application General & Industrial ID, Panel ID, Raised Panel Labels
  • Length 1-4/5"
  • Label Type Raised Panel Label
  • Labels per Roll 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list