Skip Content
Discontinued with Replacement
LABEL 1.765X0.851IN YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABEL 1.765X0.851IN YLW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBM71500175342YL
  • Mfr. Model # BM71500175342YL
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs
Suggested Replacement Product
BMP71PERMASLEEVEWIREMARKERSLEEVES

Price: NA

Technical Specs

  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Colour Yellow
  • Item Cartridge Label
  • Material Irradiated Heat Shrink Polyolefin
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Labels per Roll 1000
  • Width 1-13/17"
  • Shrink Ratio 3:1
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Legend Blank
  • Min. Wire Size 1 AWG
  • Max. Wire Size 8 AWG
  • Height 1-13/17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list