Skip Content
Discontinued with Replacement
LABEL 1.765X0.645 YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABEL 1.765X0.645 YLW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM71375175342YL
  • Mfr. Model # M71375175342YL
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
BMP71PERMASLEEVEWIREMARKERSLEEVES

Your Price: NA

Technical Specs

  • Colour Yellow
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Item Cartridge Label
  • Material Irradiated Heat Shrink Polyolefin
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Width 1-49/64"
  • Labels per Roll 100
  • Shrink Ratio 3:1
  • Legend Blank
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Max. Wire Size 0.320"
  • Min. Wire Size 0.125"
  • Height 41/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list