Skip Content
LABEL 1.765X0.235IN YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL 1.765X0.235IN YLW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBM71125175342YL
  • Mfr. Model # BM71125175342YL
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Yellow
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Item Cartridge Label
  • Material Polyolefin
  • Width 1-13/17"
  • Temp. Range -67 Degrees to 257 Degrees F
  • Labels per Roll 1000
  • Legend Blank
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Shrink Ratio 3:1
  • Min. Wire Size 16 AWG
  • Max. Wire Size 22 AWG
  • Height 1-13/17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list