Skip Content
LABEL 1.765X0.182IN YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABEL 1.765X0.182IN YLW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM7194175342YL
  • Mfr. Model # M7194175342YL
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Yellow
  • Item Cartridge Label
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Material Polyolefin
  • Temp. Range -67 Degrees to 257 Degrees F
  • Width 1-13/17"
  • Labels per Roll 100
  • Min. Wire Size 18 AWG
  • Shrink Ratio 3:1
  • Standards UL, MIL-STD-202, SAE-AS-81531, SAE-DTL-23053/5 Class 1, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Legend Blank
  • Max. Wire Size 28 AWG
  • Height 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list