LABEL,1-1/2 IN. H,2-1/2 IN. W,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABEL,1-1/2 IN. H,2-1/2 IN. W,PK 10

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCC2
  • Mfr. Model # 3VCC2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Height 1-1/2"
  • Item Label
  • Width 2-1/2"
  • Material Self-Adhesive Vinyl
  • Legend Do Not Use This Lot Number
  • Subject Matter Instruction
  • Legend/Background Color Red
  • Language English
  • Header No Header
  • Shape Rectangle
  • Legend Color Black
  • Background Color Red
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor Only
  • Metal Detectable No
  • Write on Surface Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list