LABCOAT PP NONWOVEN GREEN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABCOAT PP NONWOVEN GREEN XL

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON44-059XL
  • Mfr. Model # 44-059XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Lab Coat
  • Length 48"
  • Colour Green
  • Material Nonwoven Polyethylene
  • Size X-Large
  • Seam Style Serged
  • Standards
  • Closure Type Snap Button
  • Fabric Weight 25 g
  • Fits Chest Size 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list