Skip Content
LABCOAT PP NONWOVEN DRK BL 25/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABCOAT PP NONWOVEN DRK BL 25/CA

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON44-155S
  • Mfr. Model # 44-155S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Blue
  • Item Lab Coat
  • Length 48"
  • Material Nonwoven Polyethylene
  • Size Small
  • Standards CFIA
  • Seam Style Serged
  • Closure Type Snap Button
  • Fabric Weight 50 g
  • Cuff Style Elastic
  • Fits Chest Size 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list