Skip Content
LABCOAT PP NONWOVEN DRK BL 25/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABCOAT PP NONWOVEN DRK BL 25/CA

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON44-155M
  • Mfr. Model # 44-155M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 48"
  • Colour Blue
  • Material Nonwoven Polyethylene
  • Item Lab Coat
  • Size Medium
  • Fabric Weight 50 g
  • Standards CFIA
  • Fits Chest Size 40"
  • Cuff Style Elastic
  • Seam Style Serged
  • Closure Type Snap Button
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list