Skip Content
LAB STOOL LOW BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAB STOOL LOW BASE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5NWG0
  • Mfr. Model # 5NWG0
  • UNSPSC # 56112106
  • CATALOGUE PAGE # 2144
  • Shipping Weight 21.15 lbs

Product Details

Lab Stools, Polished aluminum base with extra large seat surface and 3-1/2 inch cushion for extra comfort. 10 inch H by 16 inch W backrest offers additional spinal support and stress relief. Nos. 5NWG0 and 5NWG1 are improved pneumatic height adjustment stools with 4-leg chrome bases and casters.

Technical Specs

  • Assembled No
  • Item Round Pneumatic Stool
  • Colour Black
  • Base Material Steel
  • Seat Material PVC
  • Standards ANSI/BIFMA
  • Weight Capacity 250 lb.
  • Seat Width 16"
  • Seat Depth 16"
  • Seat Height Range 21-1/2" - 28-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list