Skip Content
LAB PAINT CAN W/LID,1 GAL,TINPLATE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAB PAINT CAN W/LID,1 GAL,TINPLATE,

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LEE6
  • Mfr. Model # 3LEE6
  • UNSPSC # 24121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Technical Specs

  • Item Lab Paint Can
  • Capacity 3785mL (128 oz.)
  • Colour Silver
  • Special Features Triple Tite Lid, Ears, Bails and Securing
  • Material of Construction Tinplate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list