Skip Content
LAB MAT RIBBED PE 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAB MAT RIBBED PE 50 FT

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CX78
  • Mfr. Model # 8CX78
  • UNSPSC # 41122301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Colour Clear
  • Material Polyethylene
  • Item Ribbed Matting
  • Length 600"
  • Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list