LAB FUME HOOD MONITOR,0 TO 1000 FPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAB FUME HOOD MONITOR,0 TO 1000 FPM

TSI ALNOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AKG7
  • Mfr. Model # 8AKG7
  • UNSPSC # 41112509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Depth 1-3/4"
  • Height 6"
  • Includes Transformer, Integral Thermal Sensor, Audible and Visual Alarm
  • Voltage Rating 9
  • Item Lab Fume Hood Monitor
  • Width 3-1/8"
  • Display Type Colored Bar Graph
  • Velocity 0 to 1000 fpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list