Skip Content
LAB COAT,XS,WHITE,39-1/2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAB COAT,XS,WHITE,39-1/2 IN. L

FASHION SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TUG2
  • Mfr. Model # 6TUG2
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour White
  • Item Lab Coat
  • Length 39-1/2"
  • Material Polyester/Cotton
  • Size XS
  • Number of Pockets 3
  • Closure Type Buttons
  • Fabric Weight 5.5 oz.
  • Fits Chest Size 41-1/4"
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list