LAB COAT WITH CUFF,2XL,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAB COAT WITH CUFF,2XL,BLUE

DESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LFL6
  • Mfr. Model # 9LFL6
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Lab Coat with Cuff
  • Colour Blue
  • Number of Pockets 0
  • Size 2XL
  • Material Nylon
  • Fits Chest Size 54"
  • Closure Type Snaps
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list