LAB COAT,WHITE,38-1/2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LAB COAT,WHITE,38-1/2 IN. L

FASHION SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TUD8
  • Mfr. Model # 6TUD8
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Colour White
  • Item Lab Coat
  • Length 38-1/2"
  • Material Polyester/Cotton
  • Size M
  • Fabric Weight 5.5 oz.
  • Number of Pockets 3
  • Closure Type Buttons
  • Fits Chest Size 45-1/4"
  • Gender Men's

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list