Skip Content
LAB COAT NO POCKETS 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAB COAT NO POCKETS 2XL

MICROGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENVCE8026CI2XL
  • Mfr. Model # CE8026CI2XL
  • UNSPSC # 42131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Length 42"
  • Item Lab Coat
  • Size 2X-Large
  • Material MicroGuard CE
  • Colour White
  • Seam Style Bound
  • Closure Type Snaps
  • Fabric Weight 60 - 62 GSM
  • Fits Chest Size 48" - 50"
  • Cuff Style Elastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list