Skip Content
LAB COAT,M,WHITE,39-1/2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAB COAT,M,WHITE,39-1/2 IN. L

FASHION SEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TUF7
  • Mfr. Model # 6TUF7
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Lab Coat
  • Material Polyester/Cotton
  • Colour White
  • Number of Pockets 3
  • Size M
  • Length 39-1/2"
  • Closure Type Buttons
  • Fits Chest Size 46-1/4"
  • Fabric Weight 5.5 oz.
  • Gender Women's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list