Skip Content
LAB CAN,OBLONG,1 QUART,TINPLATE,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAB CAN,OBLONG,1 QUART,TINPLATE,PK

QORPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LEE8
  • Mfr. Model # 3LEE8
  • UNSPSC # 24121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Capacity 960mL (32 oz.)
  • Item Lab Can
  • Colour Silver
  • Special Features Includes Lid
  • Material of Construction Tinplate

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List