Skip Content
L801 LUG PLASTIC TUFFBLOCK SET 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

L801 LUG PLASTIC TUFFBLOCK SET 3

DIAMABRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBRL801P
  • Mfr. Model # L801P
  • UNSPSC # 26112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size 2"
  • Item Lug Nut System
  • For Use With Auto Scrubbers and Buffers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list