Skip Content
L5-30P WATERTITE TURNEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

L5-30P WATERTITE TURNEX

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWD28W47
  • Mfr. Model # 28W47
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • HP 2
  • Item Watertight Plug
  • Number of Wires 3
  • Number of Poles 2
  • Phase 1
  • Cord Size 0.655 - 0.785"
  • Standards UL/CSA/NOM
  • Material Santoprene TPV
  • Special Features Wetguard
  • IP Rating 67
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list