L14-20R FS/FD COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

L14-20R FS/FD COVER

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWD67W74
  • Mfr. Model # 67W74
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Number of Wires 4
  • HP 2
  • Item Single Receptacle with Locking Cover
  • Number of Poles 3
  • Colour Yellow
  • Phase 1
  • NEMA Configuration L14-20R
  • NEMA Rating 3,3S,4,4X,6,6P
  • Voltage 125/250
  • Amps 20
  • Standards UL/CSA/NOM
  • Material Nylon
  • Grade Industrial
  • Mounting Type Flush Mount
  • Special Features With Locking Cover
  • IP Rating 67
  • Shrouded / Non-Shrouded Non-Shrouded
  • Wiring Style Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list