close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
L XL AIRCORE W QC-BUCKLES
- Item # MLRAC-QC/UGN
- Mfr. Model # AC-QC/UGN
- UNSPSC # 46182306
- CATALOGUE PAGE # 2604
- Shipping Weight 4.46 lbs
Technical Specs
- Colour Black/Green
- Includes Quick Connect Leg and Chest Straps, Integrated Shoulder Pads
- Item AirCore Harness
- Tensile Strength 5000 lbs.
- Weight Capacity 400 lbs.
- Harness Size Large/X-Large
- Standards OSHA 1910.66, OSHA 1926.502(d), ANSI A10.14, ANSI Z359-2007 and CSA Z259.10
- Front D-Ring No
- Shoulder Strap Buckles Cam
- Side D-Rings No
- Leg Strap Buckles Quick-Connect
- Back D-Ring Yes
- Webbing Material DuraFlex(R)
- Chest Strap Buckles Quick-Connect
- Subpelvic Strap Yes
- Harness Application Oil and Gas
- Stretchable Yes
- Harness Buckle Material Steel
- Harness D-Ring Material Steel
- Adjustable Yes
- Series Miller AirCore(TM)
Compliance and Restrictions
-
None