L XL AIRCORE SIDE DS QC BUCKLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

L XL AIRCORE SIDE DS QC BUCKLES

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRAC-QC-D/UGN
  • Mfr. Model # AC-QC-D/UGN
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2604
  • Shipping Weight 5.05 lbs

Technical Specs

  • Includes Quick Connect Leg and Chest Straps, Integrated Shoulder Pads, Side D-Rings
  • Colour Black/Green
  • Tensile Strength 5000 lbs.
  • Item AirCore Harness
  • Weight Capacity 400 lbs.
  • Standards OSHA 1910.66, OSHA 1926.502(d), ANSI A10.14, ANSI Z359-2007 and CSA Z259.10
  • Front D-Ring No
  • Harness Size Large/X-Large
  • Side D-Rings Yes
  • Shoulder Strap Buckles Cam
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap Yes
  • Back D-Ring Yes
  • Webbing Material DuraFlex(R)
  • Stretchable Yes
  • Harness Application General Industry
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel
  • Adjustable Yes
  • Series Miller AirCore(TM)